Reserve SCNAPXFEDRTSR260S Single
- Mfr # SCNAPXFEDTSR260S
- Zoro # G1867641
product price:Â
$
418.99
/ea
Free Shipping & Returns
Key Features
Finish
Bright Chrome
Series
Reserve
Backset
6 Way Adjustable Latch, 2-3/8" or 2-3/4" Backset
Color
Bright Chrome
Material
Brass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SCNAPXFEDTSR260S
- Zoro #
- G1867641
- UPC #
- -
- Country of Origin
- China
- Item
- Baldwin Reserve,SCNAPXFEDRTSR260S Single
- Finish
- Bright Chrome
- Series
- Reserve
- Backset
- 6 Way Adjustable Latch, 2-3/8" or 2-3/4" Backset
- Color
- Bright Chrome
- Material
- Brass
- Features
- Single Cylinder
- Cylinder Core Type
- Single
- Style
- Traditional
Description
Baldwin Reserve,SCNAPXFEDRTSR260S Single
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.