Shop BALDWIN
See all product information
Create Account
Reserve SCTRD260 Single Cylinder
- Mfr # SC.TRD.260
- Zoro # G2291379
product price:Â
$
107.99
/ea
Free Shipping & Returns
Key Features
Series
Reserve
Keyway Type
C Keyway
Finish
Bright Chrome
Height
3.4
Color
Bright Chrome
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SC.TRD.260
- Zoro #
- G2291379
- UPC #
- 884011489913
- Country of Origin
- China
Dimensions
- Height
- 3.4
- Length
- 5.3
- Width
- 5.4
Details
- Series
- Reserve
- Keyway Type
- C Keyway
- Item
- Baldwin Reserve,SCTRD260 Single Cylinder
- Finish
- Bright Chrome
- Color
- Bright Chrome
- Weight
- 1.85
- Material
- Brass
- Includes
- Latch
- Strike Type
- Dual Strike
- Style
- Traditional
- Backset
- 6 Way Adjustable Latch, 2-3/8" or 2-3/4" Backset
- Function
- Single Cylinder
- Cylinder
- Single
- Warranty
- Limited Lifetime Mechanical Warranty and Limited 25 Year Finish Warranty
- Number of Pins
- 5 Pin Cylinder
Description
Baldwin Reserve,SCTRD260 Single Cylinder
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.