Baldwin Reserve

Single Cylinder Adirondack Handleset, LH Taper Lever, Dark Bronze


product price: $333.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Style Left Hand
  • Finish Dark Bronze
  • Series Reserve
  • Backset 6 Way Adjustable Latch, 2-3/8" or 2-3/4" Backset
  • Keyway Type C Keyway
See all product information

Product Information

Dimensions

Width 6.1
Length 21.7
Height 3.2

Details

Item Baldwin Reserve,SCADIXTAPLRSR481 Single
Style Left Hand
Finish Dark Bronze
Series Reserve
Backset 6 Way Adjustable Latch, 2-3/8" or 2-3/4" Backset
Keyway Type C Keyway
Includes Latch
Material Brass
Color Dark Bronze
Features Single Cylinder
Number of Pins 5 Pin Cylinder
Strike Type Dual Strike
Weight 7.4
Warranty Limited Lifetime Mechanical Warranty and Limited 25 Year Finish Warranty

Description

Baldwin Reserve,SCADIXTAPLRSR481 Single

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.