This item is Discontinued.

No Product Image Available

Santa Monica Satin Nickel Handlesets Satin Nickel (Discontinued)

  • Mfr # 6530.150.KCOS
  • Zoro # G1779283
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
6530.150.KCOS
Zoro #
G1779283
UPC #
-
Country of Origin
China

Dimensions

Height
1
Width
3
Length
11.9

Details

Series
Estate
Item
Santa Monica Satin Nickel Handlesets Sat
Color
Satin Nickel
Material
Brass

Description

Santa Monica Satin Nickel Handlesets Sat

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.