Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

No Product Image Available

Satin Nickel Strikes Satin Nickel (Discontinued)

  • Mfr # 5510.150.ASTR
  • Zoro # G1787150
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5510.150.ASTR
Zoro #
G1787150
UPC #
-
Country of Origin
China

Dimensions

Length
1.25
Width
1.25

Details

Strike Type
ASA Strike
Finish
Satin Nickel
Color
Satin Nickel
Material
Brass
Series
Estate
Item
Satin Nickel Strikes Satin Nickel
Warranty
Limited Lifetime Mechanical Warranty and Limited 5 Year Finish Warranty

Description

Satin Nickel Strikes Satin Nickel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.