This item is Discontinued.

Baldwin Single Cyl Chesapeake Handleset LH Decorative Lever, Lifetime Brass SC.CHEXDEC.L.TSR.003

Single Cyl Chesapeake Handleset LH Decorative Lever, Lifetime Brass (Discontinued)

  • Mfr # SC.CHEXDEC.L.TSR.003
  • Zoro # G1851289
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SC.CHEXDEC.L.TSR.003
Zoro #
G1851289
UPC #
-
Country of Origin
China

Dimensions

Width
0
Length
0
Height
0

Details

Item
Baldwin Reserve,SCCHEXDECLTSR003 Single
Finish
Lifetime Brass
Series
Reserve
Backset
6 Way Adjustable Latch, 2-3/8" or 2-3/4" Backset
Keyway Type
C Keyway
Includes
Latch
Color
Lifetime Brass
Material
Brass
Features
Single Cylinder
Strike Type
Dual Strike
Number of Pins
5 Pin Cylinder
Style
Traditional
Weight
6.93
Warranty
Limited Lifetime Mechanical Warranty and Limited 25 Year Finish Warranty

Description

Baldwin Reserve,SCCHEXDECLTSR003 Single

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.