Single Cyl Chesapeake Handleset RH Decorative Lever, Bright Nickel (Discontinued)
- Mfr # SCCHEXDECRTAR055
- Zoro # G2051924
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SCCHEXDECRTAR055
Zoro #
G2051924
UPC #
-
Country of Origin
China
Dimensions
Length
0
Width
0
Height
0
Details
Item
Baldwin Reserve,SCCHEXDECRTAR141 Single
Finish
Bright Nickel
Series
Reserve
Backset
6 Way Adjustable Latch, 2-3/8" or 2-3/4" Backset
Keyway Type
C Keyway
Includes
Latch
Color
Bright Nickel
Features
Single Cylinder
Material
Brass
Strike Type
Dual Strike
Style
Traditional
Number of Pins
5 Pin Cylinder
Warranty
Limited Lifetime Mechanical Warranty and Limited 25 Year Finish Warranty
Weight
0
Description
Baldwin Reserve,SCCHEXDECRTAR141 Single
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.