
Single Cylinder Adirondack Handleset, LH Taper Lever, White Bronze (Discontinued)
- Mfr # SC.ADIXTAP.L.RAR.492.S
- Zoro # G2247653
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SC.ADIXTAP.L.RAR.492.S
Zoro #
G2247653
UPC #
-
Country of Origin
China
Dimensions
Length
22
Height
3.7
Width
6.2
Details
Item
Baldwin Reserve,SCADIXTAPLRAR492S Single
Finish
White Bronze
Series
Reserve
Backset
6 Way Adjustable Latch, 2-3/8" or 2-3/4" Backset
Keyway Type
Kwikset SmartKey
Color
White Bronze
Material
Brass
Strike Type
Dual Strike
Number of Pins
5 Pin Cylinder
Weight
7.6059
Warranty
Limited Lifetime Mechanical Warranty and Limited 25 Year Finish Warranty
Description
Baldwin Reserve,SCADIXTAPLRAR492S Single
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.