Zoro Homepage

Single Cylinder Adirondack Handleset, Rustic Knob, Dark Bronze

  • Mfr # SC.ADIXRUS.RAR.481

  • Zoro # G2247574


product price: $477.99
/ea
Free Shipping & Returns

Key Features

Finish
Dark Bronze
Series
Reserve
Backset
6 Way Adjustable Latch, 2-3/8" or 2-3/4" Backset
Keyway Type
C Keyway
Length
22
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SC.ADIXRUS.RAR.481
Zoro #
G2247574
UPC #
884011505859
Country of Origin
China

Dimensions

Length
22
Width
6.4
Height
3.7

Details

Item
Baldwin Reserve,SCADIXRUSRAR481 Single C
Finish
Dark Bronze
Series
Reserve
Backset
6 Way Adjustable Latch, 2-3/8" or 2-3/4" Backset
Keyway Type
C Keyway
Color
Dark Bronze
Material
Brass
Function
Single Cylinder
Strike Type
Dual Strike
Number of Pins
5 Pin Cylinder
Weight
8.5
Warranty
Limited Lifetime Mechanical Warranty and Limited 25 Year Finish Warranty

Description

Baldwin Reserve,SCADIXRUSRAR481 Single C

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.