This item is Discontinued.

Baldwin Single Cylinder Chesapeake Handleset LH Curve Lever, Bright Chrome SC.CHEXCUR.L.TRR.260

Single Cylinder Chesapeake Handleset LH Curve Lever, Bright Chrome (Discontinued)

  • Mfr # SC.CHEXCUR.L.TRR.260
  • Zoro # G1851009
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SC.CHEXCUR.L.TRR.260
Zoro #
G1851009
UPC #
884011556912
Country of Origin
China

Dimensions

Width
6.5
Length
22.1
Height
3.7

Details

Item
Baldwin Reserve,SCCHEXCURLTRR260 Single
Finish
Bright Chrome
Series
Reserve
Backset
6 Way Adjustable Latch, 2-3/8" or 2-3/4" Backset
Keyway Type
C Keyway
Includes
Latch
Color
Bright Chrome
Material
Brass
Features
Single Cylinder
Number of Pins
5 Pin Cylinder
Strike Type
Dual Strike
Style
Traditional
Weight
6.6
Warranty
Limited Lifetime Mechanical Warranty and Limited 25 Year Finish Warranty

Description

Baldwin Reserve,SCCHEXCURLTRR260 Single

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.