Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Baldwin Single Cylinder Chesapeake Handleset RH Curve Lever, Lifetime Brass SC.CHEXCUR.R.TRR.003

Single Cylinder Chesapeake Handleset RH Curve Lever, Lifetime Brass (Discontinued)

  • Mfr # SC.CHEXCUR.R.TRR.003
  • Zoro # G2248301
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SC.CHEXCUR.R.TRR.003
Zoro #
G2248301
UPC #
884011460226
Country of Origin
China

Dimensions

Height
3.1
Width
6.1
Length
21.9

Details

Item
Baldwin Reserve,SCCHEXCURRTRR003 Single
Finish
Lifetime Brass
Series
Reserve
Backset
6 Way Adjustable Latch, 2-3/8" or 2-3/4" Backset
Keyway Type
C Keyway
Includes
Latch
Color
Lifetime Brass
Features
Single Cylinder
Material
Brass
Strike Type
Dual Strike
Number of Pins
5 Pin Cylinder
Style
Traditional
Weight
6.1
Warranty
Limited Lifetime Mechanical Warranty and Limited 25 Year Finish Warranty

Description

Baldwin Reserve,SCCHEXCURRTRR003 Single

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.