Zoro Homepage

Single Cylinder Handlesets Satin Brass with Brown

  • Mfr # 6921.060.RENT

  • Zoro # G1791341


product price: $958.40
/ea
Free Shipping & Returns

Key Features

Keyway Type
C Keyway
Number of Pins
5 Pin Cylinder
Series
Estate
Strike Type
Mortise
Height
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6921.060.RENT
Zoro #
G1791341
UPC #
-
Country of Origin
China

Dimensions

Height
5
Width
6.9
Length
24.8

Details

Keyway Type
C Keyway
Number of Pins
5 Pin Cylinder
Series
Estate
Item
Single Cylinder Handlesets Satin Brass w
Strike Type
Mortise
Weight
8.4
Color
Satin Brass and Brown
Material
Brass
Function
Single Cylinder
Strike
Mortise

Description

Item Single Cylinder Handlesets Satin Brass w

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.