Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Single Cylinder Handlesets Unlacquered Brass

  • Mfr # M504.031.LENT

  • Zoro # G1791770


product price: $958.40
/ea
Free Shipping & Returns

Key Features

Finish
Unlacquered Brass
Series
Estate
Keyway Type
C Keyway
Features
Left Hand
Number of Pins
5 Pin Cylinder
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M504.031.LENT
Zoro #
G1791770
UPC #
-
Country of Origin
China

Dimensions

Height
0
Width
0
Length
0

Details

Item
Single Cylinder Handlesets Unlacquered B
Finish
Unlacquered Brass
Series
Estate
Keyway Type
C Keyway
Features
Left Hand
Number of Pins
5 Pin Cylinder
Strike Type
Mortise
Weight
7.2
Color
Unlacquered Brass
Material
Brass
Function
Single Cylinder
Strike
Mortise
Product Type
Trim

Description

Item Single Cylinder Handlesets Unlacquered B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.