Zoro Homepage

Single Passage Rosettes Satin Black

  • Mfr # 5146.190.I

  • Zoro # G1803731


product price: $58.15
/ea

Key Features

Length
3.622
Width
3.5433
Material
Brass
Color
Satin Black
Weight
0.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5146.190.I
Zoro #
G1803731
UPC #
-
Country of Origin
China

Dimensions

Length
3.622
Width
3.5433
Height
1.3386

Details

Item
Single Passage Rosettes Satin Black
Material
Brass
Color
Satin Black
Weight
0.5
Function
Single Passage
Warranty
Limited Lifetime Mechanical Warranty and Limited 5 Year Finish Warranty
Series
Estate

Description

Single Passage Rosettes Satin Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.