Small Santa Monica ORB Sliding Door Locks ORB
Mfr # PD006.102.KE
Zoro # G1810950
product price: $114.40
/ea
Free Shipping & Returns
Key Features
Height
1.8
Length
10
Width
3
Material
Brass
Color
Oil Rubbed Bronze
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PD006.102.KE
Zoro #
G1810950
UPC #
-
Country of Origin
China
Dimensions
Height
1.8
Length
10
Width
3
Details
Item
Small Santa Monica ORB Sliding Door Lock
Material
Brass
Color
Oil Rubbed Bronze
Finish
Oil Rubbed Bronze
Warranty
Limited Lifetime Mechanical Warranty and No Finish Warranty
Series
Estate
Product Type
Trim
Description
Small Santa Monica ORB Sliding Door Lock
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.