Small Santa Monica Satin Brass Brown Sliding Door Satin Brass Brown
Mfr # PD006.060.KT
Zoro # G1811142
product price:Â $162.40
/ea
Free Shipping & Returns
Key Features
Height
1.811
Length
10.0787
Width
3.1496
Material
Brass
Color
Satin Brass with Brown
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
PD006.060.KT
Zoro #
G1811142
UPC #
-
Country of Origin
China
Dimensions
Height
1.811
Length
10.0787
Width
3.1496
Details
Item
Small Santa Monica Satin Brass Brown Sli
Material
Brass
Color
Satin Brass with Brown
Finish
Satin Brass and Brown
Series
Estate
Warranty
Limited Lifetime Mechanical Warranty and Limited 5 Year Finish Warranty
Product Type
Trim
Description
Small Santa Monica Satin Brass Brown Sli
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.