Small Santa Monica Unlaq Brass Sliding Door Locks Unlaq Brass
Mfr # PD006.031.KC
Zoro # G1810993
product price:Â $114.40
/ea
Free Shipping & Returns
Key Features
Height
1.7
Length
9.9
Width
3.2
Material
Brass
Color
Unlacquered Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
PD006.031.KC
Zoro #
G1810993
UPC #
00884011757104
Country of Origin
China
Dimensions
Height
1.7
Length
9.9
Width
3.2
Details
Item
Small Santa Monica Unlaq Brass Sliding D
Material
Brass
Color
Unlacquered Brass
Cylinder
Sliding Door Lock
Finish
Unlacquered Brass
Series
Estate
Warranty
Limited Lifetime Mechanical Warranty and No Finish Warranty
Product Type
Trim
Description
Small Santa Monica Unlaq Brass Sliding D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.