
Soho Lever Lifetime Satin Brass Door Levers Lifetime Satin Brass
Mfr # 5485V.044.MR
Zoro # G1811501
product price: $204.00
/ea
Free Shipping & Returns
Key Features
Series
Estate
Finish
Satin Brass
Height
0
Color
Lifetime Satin Brass
Material
Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
5485V.044.MR
Zoro #
G1811501
UPC #
00823079423439
Country of Origin
China
Dimensions
Height
0
Width
0
Length
0
Details
Series
Estate
Finish
Satin Brass
Item
Soho Lever Lifetime Satin Brass Door Lev
Color
Lifetime Satin Brass
Material
Brass
Product Type
Door
Description
Item Soho Lever Lifetime Satin Brass Door Lev
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.