Soho Lever Lifetime Satin Nickel Door Levers Lifetime Satin Nickel

  • Mfr # 5485V.056.MR

  • Zoro # G1811510


product price:  $204.00
/ea
Free Shipping & Returns

Key Features

Series
Estate
Length
6
Color
Lifetime Satin Nickel
Height
2.6
Weight
1.4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5485V.056.MR
Zoro #
G1811510
UPC #
-
Country of Origin
China

Dimensions

Length
6
Height
2.6
Width
3.5

Details

Series
Estate
Item
Soho Lever Lifetime Satin Nickel Door Le
Color
Lifetime Satin Nickel
Weight
1.4
Material
Brass

Description

Item Soho Lever Lifetime Satin Nickel Door Le

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.