This item is Discontinued.

Baldwin Soho Lever Satin Nickel Door Levers Satin Nickel 5485V.150.LDM

Soho Lever Satin Nickel Door Levers Satin Nickel (Discontinued)

  • Mfr # 5485V.150.LDM
  • Zoro # G1811739
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5485V.150.LDM
Zoro #
G1811739
UPC #
00884011405623
Country of Origin
China

Dimensions

Length
5.9
Height
4.5
Width
5.2

Details

Series
Estate
Style
Left Hand
Finish
Satin Nickel
Item
Soho Lever Satin Nickel Door Levers Sati
Material
Brass
Color
Satin Nickel
Function
Single Dummy
Weight
1.1
Product Type
Door

Description

Item Soho Lever Satin Nickel Door Levers Sati

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.