Zoro Homepage

Springfield Lifetime Brass Handlesets Lifetime Brass

  • Mfr # 6798.003.KT

  • Zoro # G1814292


product price: $371.99
/ea
Free Shipping & Returns

Key Features

Series
Estate
Color
Lifetime Brass
Material
Brass
Length
12
Width
3.4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6798.003.KT
Zoro #
G1814292
UPC #
-
Country of Origin
China

Dimensions

Length
12
Width
3.4
Height
2.1

Details

Series
Estate
Item
Springfield Lifetime Brass Handlesets Li
Color
Lifetime Brass
Material
Brass

Description

Item Springfield Lifetime Brass Handlesets Li

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.