Thumbturn Thumbturn Antique Brass
Mfr # MP004.050.AIN1X
Zoro # G1975974
product price: $530.99
/ea
Free Shipping & Returns
Key Features
Series
Estate
Color
Antique Brass
Warranty
Limited Lifetime Mechanical Warranty and Limited 5 Year Finish Warranty
Material
Brass
Function
Thumbturn
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MP004.050.AIN1X
Zoro #
G1975974
UPC #
-
Country of Origin
China
Dimensions
Height
0
Width
0
Length
0
Details
Item
Thumbturn Thumbturn Antique Brass
Series
Estate
Color
Antique Brass
Warranty
Limited Lifetime Mechanical Warranty and Limited 5 Year Finish Warranty
Material
Brass
Function
Thumbturn
Description
Thumbturn Thumbturn Antique Brass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.