Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tools

  • Mfr # 8484.000

  • Zoro # G2277080


product price: $75.35
/ea
Free Shipping & Returns

Key Features

Length
9.1
Width
7.3
Warranty
Limited Lifetime Mechanical Warranty and Limited 5 Year Finish Warranty
Series
Estate
Height
5.1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8484.000
Zoro #
G2277080
UPC #
-
Country of Origin
China

Dimensions

Length
9.1
Width
7.3
Height
5.1

Details

Item
Tools
Warranty
Limited Lifetime Mechanical Warranty and Limited 5 Year Finish Warranty
Series
Estate

Description

Tools

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.