This item is Discontinued.

No Product Image Available

Trenton Lifetime Brass Handlesets Lifetime Brass (Discontinued)

  • Mfr # 6508.003.KT
  • Zoro # G2277640
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
6508.003.KT
Zoro #
G2277640
UPC #
-
Country of Origin
China

Dimensions

Width
3.5
Length
12
Height
2.2

Details

Series
Estate
Item
Trenton Lifetime Brass Handlesets Lifeti
Material
Brass
Color
Lifetime Brass

Description

Trenton Lifetime Brass Handlesets Lifeti

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.