Zoro Homepage

Unlacquered Brass Cremone Bolts Unlacquered Brass

  • Mfr # 8105.031.L8LK

  • Zoro # G2277875


product price: $1,260.99
/ea
Free Shipping & Returns

Key Features

Material
Brass
Height
4.5
Length
55
Width
4.5
Basic Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8105.031.L8LK
Zoro #
G2277875
UPC #
-
Country of Origin
China

Dimensions

Height
4.5
Length
55
Width
4.5

Details

Item
Unlacquered Brass Cremone Bolts Unlacque
Material
Brass
Basic Material
Brass
Fastener Finish
Unlacquered Brass
Weight
9.2
Color
Unlacquered Brass
Strike Type
Angle, Universal, and Mortise Strike
Series
Estate
Warranty
Limited Lifetime Mechanical Warranty and No Finish Warranty

Description

Unlacquered Brass Cremone Bolts Unlacque

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.