Zoro Homepage

Unlacquered Brass Strikes Unlacquered Brass

  • Mfr # 5510.031.E158

  • Zoro # G2278514


product price: $24.00
/ea

Key Features

Strike Type
T Strike
Finish
Unlacquered Brass
Length
4
Width
2.3
Color
Unlacquered Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5510.031.E158
Zoro #
G2278514
UPC #
00723079835815
Country of Origin
China

Dimensions

Length
4
Width
2.3

Details

Strike Type
T Strike
Finish
Unlacquered Brass
Color
Unlacquered Brass
Material
Brass
Series
Estate
Item
Strikes,Unlacquered Brass
Warranty
Limited Lifetime Mechanical Warranty and No Finish Warranty

Description

Strikes,Unlacquered Brass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.