Zoro Homepage

Utility Room Handlesets Bright Chrome

  • Mfr # 6065.260.RLS

  • Zoro # G1865182


product price: $430.40
/ea
Free Shipping & Returns

Key Features

Location Type
Interior
Finish
Bright Chrome
Series
Estate
Backset
2-3/4" Backset
Lockset Handle Type
Lever
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6065.260.RLS
Zoro #
G1865182
UPC #
-
Country of Origin
China

Dimensions

Length
0
Width
0
Height
0

Details

Item
Utility Room Handlesets,Bright Chrome
Location Type
Interior
Finish
Bright Chrome
Series
Estate
Backset
2-3/4" Backset
Lockset Handle Type
Lever
Style
Right Hand
Weight
3
Color
Bright Chrome
Material
Brass / Steel
Function
Utility Room

Description

Item Utility Room Handlesets,Bright Chrome

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.