
Utility Room Handlesets Bright Chrome
Mfr # 6066.260.L
Zoro # G2279129
product price: $537.99
/ea
Free Shipping & Returns
Key Features
Lockset Function
Utility Room
Series
Estate
Backset
2-3/4" Backset
Weight
3
Color
Bright Chrome
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6066.260.L
Zoro #
G2279129
UPC #
-
Country of Origin
China
Dimensions
Length
0
Width
0
Height
0
Details
Item
Utility Room Handlesets,Bright Chrome
Lockset Function
Utility Room
Series
Estate
Backset
2-3/4" Backset
Weight
3
Color
Bright Chrome
Material
Brass / Steel
Function
Utility Room
Description
Item Utility Room Handlesets,Bright Chrome
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.