
Utility Room Handlesets Lifetime Brass
Mfr # 6066.003.R
Zoro # G2063151
product price: $537.99
/ea
Free Shipping & Returns
Key Features
Lockset Function
Utility Room
Series
Estate
Backset
2-3/4" Backset
Height
1.6
Material
Brass / Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6066.003.R
Zoro #
G2063151
UPC #
-
Country of Origin
China
Dimensions
Height
1.6
Width
4.6
Length
9.1
Details
Item
Utility Room Handlesets,Lifetime Brass
Lockset Function
Utility Room
Series
Estate
Backset
2-3/4" Backset
Material
Brass / Steel
Weight
0.9
Color
Lifetime Brass
Function
Utility Room
Description
Item Utility Room Handlesets,Lifetime Brass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.