Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Utility Room Handlesets Lifetime Satin Nickel

  • Mfr # 6066.056.RLS

  • Zoro # G2063291


product price: $488.80
/ea
Free Shipping & Returns

Key Features

Series
Estate
Backset
2-3/4" Backset
Color
Lifetime Satin Nickel
Length
9.2126
Height
1.7323
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6066.056.RLS
Zoro #
G2063291
UPC #
-
Country of Origin
China

Dimensions

Length
9.2126
Height
1.7323
Width
5.0394

Details

Item
Utility Room Handlesets,Lifetime Satin N
Series
Estate
Backset
2-3/4" Backset
Color
Lifetime Satin Nickel
Weight
3.4
Material
Brass / Steel
Function
Utility Room

Description

Item Utility Room Handlesets,Lifetime Satin N

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.