This item is Discontinued.

Baldwin Utility Room Handlesets Satin Nickel 6065.150.L

Utility Room Handlesets Satin Nickel (Discontinued)

  • Mfr # 6065.150.L
  • Zoro # G1865383
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
6065.150.L
Zoro #
G1865383
UPC #
-
Country of Origin
China

Dimensions

Length
8.8189
Height
1.6535
Width
4.5669

Details

Item
Utility Room Handlesets,Satin Nickel
Backset
2-3/4" Backset
Series
Estate
Function
Utility Room
Material
Brass / Steel
Color
Satin Nickel

Description

Utility Room Handlesets,Satin Nickel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.