
Venetian Bronze Flush Pulls Venetian Bronze
Mfr # 8601.112
Zoro # G2280282
product price: $451.99
/ea
Free Shipping & Returns
Key Features
Color
Venetian Bronze
Material
Brass
Finish
Venetian Bronze
Length
6.6
Width
4.2
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8601.112
Zoro #
G2280282
UPC #
00884011754363
Country of Origin
China
Dimensions
Length
6.6
Width
4.2
Height
1.7
Details
Item
Venetian Bronze,Flush Pulls Venetian Bro
Color
Venetian Bronze
Material
Brass
Finish
Venetian Bronze
Mounting
Flush
Weight
1.5
Series
Estate
Warranty
Limited Lifetime Mechanical Warranty and Limited 5 Year Finish Warranty
Type
Passage
Description
Venetian Bronze,Flush Pulls Venetian Bro
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.