Venetian Bronze Rosettes Venetian Bronze
Mfr # 8090.112
Zoro # G1866269
product price: $26.65
/eaKey Features
Length
3.8
Width
3.8
Color
Venetian Bronze
Material
Brass
Warranty
Limited Lifetime Mechanical Warranty and Limited 5 Year Finish Warranty
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8090.112
Zoro #
G1866269
UPC #
-
Country of Origin
China
Dimensions
Length
3.8
Width
3.8
Details
Item
Venetian Bronze,Rosettes Venetian Bronze
Color
Venetian Bronze
Material
Brass
Warranty
Limited Lifetime Mechanical Warranty and Limited 5 Year Finish Warranty
Series
Estate
Description
Venetian Bronze,Rosettes Venetian Bronze
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.