This item is Discontinued.

Baldwin Versailles / Victoria Lifetime Brass Handlesets Lifetime Brass 6993.003.KT

Versailles / Victoria Lifetime Brass Handlesets Lifetime Brass (Discontinued)

  • Mfr # 6993.003.KT
  • Zoro # G1866415
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
6993.003.KT
Zoro #
G1866415
UPC #
00723079225326
Country of Origin
China

Dimensions

Width
0
Length
0
Height
0

Details

Series
Estate
Finish
Brass
Item
Versailles / Victoria Lifetime Brass Han
Material
Brass
Color
Lifetime Brass
Weight
1.3

Description

Item Versailles / Victoria Lifetime Brass Han

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.