
Wave Lever Lifetime Bright Nickel Door Levers Lifetime Bright Nickel
Mfr # 5455V.055.MR
Zoro # G1866914
product price: $204.00
/ea
Free Shipping & Returns
Key Features
Series
Estate
Style
Wave
Finish
Bright Nickel
Weight
1.05
Color
Lifetime Bright Nickel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
5455V.055.MR
Zoro #
G1866914
UPC #
00884011402974
Country of Origin
China
Dimensions
Length
6.1
Height
2.5
Width
3.4
Details
Series
Estate
Style
Wave
Finish
Bright Nickel
Item
Wave Lever Lifetime Bright Nickel Door L
Weight
1.05
Color
Lifetime Bright Nickel
Material
Brass
Description
Item Wave Lever Lifetime Bright Nickel Door L
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.