
Wilmington / Lexington Unlacquered Brass Handlesets Unlacquered Brass
Mfr # 6795.031.KT
Zoro # G2064743
product price: $337.60
/ea
Free Shipping & Returns
Key Features
Material
Brass
Series
Estate
Width
3.4
Weight
0.6
Height
2.1
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6795.031.KT
Zoro #
G2064743
UPC #
-
Country of Origin
China
Dimensions
Width
3.4
Height
2.1
Length
12
Details
Item
Wilmington / Lexington Unlacquered Brass
Material
Brass
Series
Estate
Weight
0.6
Color
Unlacquered Brass
Description
Item Wilmington / Lexington Unlacquered Brass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.