Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

16.5" W X 16.5" L X 16.5" H

  • Mfr # 246-13747-ZORO

  • Zoro # G912303333


product price: $143.99
/ea
Free Shipping & Returns

Key Features

Width
16.5"
Length
16.5"
Height
16.5"
Frame Color
Sky Blue/Natural Brown
Frame Material
Coconut Shell(Outer Layer)/ Acacia Wood+Plywood (Frame)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
246-13747-ZORO
Zoro #
G912303333
UPC #
193271427826
Country of Origin
Indonesia

Dimensions

Width
16.5"
Length
16.5"
Height
16.5"

Details

Frame Color
Sky Blue/Natural Brown
Frame Material
Coconut Shell(Outer Layer)/ Acacia Wood+Plywood (Frame)
Assembled/Unassembled
Assembled
Includes
One End Table
Care instruction
Wipe Clean
Style
Bohemian
For Use With
Living Room
Features
Handcrafted from coconut shell

Description

An ambiance of freeing serenity permeates any interior with the stunning Janella end table. Made in Indonesia, this bohemian piece consists of a sturdy wood frame adorned with meticulously carved coconut shells for a remarkably mosaic display. Its square tabletop brings the poise of crisp geometry to any arrangement while highlighting the rustic exotic flair of the piece. Each rendition of the Janella end table is rigorously handcrafted by skilled artisans, resulting in an immitable nature where no two pieces are exactly alike. The Janella will arrive fully assembled and is affixed with floor protectors to blend well with a variety of room layouts and styles. Uplifting quiet moments at home, the Janella end table exudes the grace of paradise.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.