Shop HASTINGS HOME
See all product information
Create Account
5-Tier Bookshelf, Open Industrial Style Etagere Shelving Unit for Decoration, Storage and Display
- Mfr # 739037ZCY
- Zoro # G801710471
product price:Â
$
90.45
/ea
Key Features
Height
56.75
Width
11.75
Length
23.75
Weight
31.97
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 739037ZCY
- Zoro #
- G801710471
- UPC #
- 194189585615
- Country of Origin
- China
- Weight
- 31.97
Dimensions
- Height
- 56.75
- Width
- 11.75
- Length
- 23.75
Description
The clean lines of the Industrial Style Bookshelf by Hastings Home provide a stylish yet functional piece for your home or office. Each of the five shelves can hold up to 22 pounds, creating the perfect platform for displaying books, knick-knacks, photo frames or other home decor. This freestanding bookcase is constructed of rustic looking manufactured wood and a black steel frame that is sure to turn empty wall space into a focal point that is both attractive and purposeful for years to come!
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.