
18.9" W X 19.7" L X 18.9" H
Mfr # 243-13616-ZORO
Zoro # G712303137
product price:Â $135.99
/ea
Free Shipping & Returns
Key Features
Width
18.9"
Length
19.7"
Height
18.9"
Frame Color
Natural
Frame Material
Natural Rattan/MDF(Under Table Top)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
243-13616-ZORO
Zoro #
G712303137
UPC #
193271415434
Country of Origin
Indonesia
Dimensions
Width
18.9"
Length
19.7"
Height
18.9"
Size
2-Tier
Details
Frame Color
Natural
Frame Material
Natural Rattan/MDF(Under Table Top)
Assembled/Unassembled
Assembled
Includes
One End Table
Care instruction
Wipe Clean
For Use With
Living Room
Style
Bohemian
Features
Handcrafted from Natural Rattan
Description
Nurture a tranquil ambiance in your space with the soothing tones of the Lombok end table. Made in Indonesia, this bohemian piece is entirely crafted from natural rattan. The tabletop is perfect for daily use while the lower shelf offers space to organize everyday essentials. The Lombok will arrive fully assembled and features woven embellishments to highlight the rustic elegance of the piece. A stylish yet practical solution, the Lombok end table is a fantastic upgrade to any layout.Disclaimer: Rattan is a product of nature and may have variations in areas such as, but not limited to, color, pattern, grain and texture. The hair-like strands of rattan/rattan-fiber are common due to the nature of the material.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.