Zoro Homepage

23.6" W X 23.6" L X 23.6" H

  • Mfr # 246-13585-ZORO

  • Zoro # G012303288


product price: $181.99
/ea
Free Shipping & Returns

Key Features

Width
23.6"
Length
23.6"
Height
23.6"
Frame Color
Light Honey
Frame Material
Natural Rattan/ Plywood(Underneath Tabletop)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
246-13585-ZORO
Zoro #
G012303288
UPC #
193271414093
Country of Origin
Indonesia

Dimensions

Width
23.6"
Length
23.6"
Height
23.6"
Size
Large

Details

Frame Color
Light Honey
Frame Material
Natural Rattan/ Plywood(Underneath Tabletop)
Assembled/Unassembled
Assembled
Includes
One End Table
For Use With
Living Room
Care instruction
Wipe Clean
Style
Bohemian
Features
Handwoven natural rattan

Description

Foster an atmosphere of tranquil warmth in your space with the lovely Eldon end table. Made in Indonesia, this bohemian piece is handcrafted from natural rattan by skilled artisans. The round tabletop and frame are meticulously woven with rattan peel for a visually striking yet airy display that brings a touch of rustic elegance to a variety of room layouts and styles. The Eldon will arrive fully assembled and utilizes an openwork frame supported by a round base for excellent stability in lightweight design. Exuding a nature of serenity, the Eldon end table refreshes any arrangement.Disclaimer: Rattan is a product of nature and may have variations in areas such as, but not limited to, color, pattern, grain and texture. The hair-like strands of rattan/rattan-fiber are common due to the nature of the material.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.