Round 15 in W, 16 in L, Manufactured Wood/Steel, Natural Wood
- Mfr # RTBL-15NW
- Zoro # G411372915
product price:Â
$
214.99
/ea
Free Shipping & Returns
Key Features
Width
15 in
Tabletop Material
Manufactured Wood
Depth
15 in
Material
Manufactured Wood/Steel
Color
Natural Wood
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RTBL-15NW
- Zoro #
- G411372915
- UPC #
- 798118643379
- Country of Origin
- China
Dimensions
- Width
- 15 in
- Depth
- 15 in
- Height
- 16 in
Details
- Tabletop Material
- Manufactured Wood
- Material
- Manufactured Wood/Steel
- Color
- Natural Wood
- Weight
- 8.1 lbs
- Series
- Runswick
- Weight Capacity
- 20 lbs
Description
Let your love of cool, mid-century style take shape with this striking Runswick round-end table. This stylish modern circular side table is designed to transform your living space for a more comfortable and relaxing time, bringing elegance to your home and a sophisticated look to any setting. The round end table is crafted with a durable laminate board top and has a natural wood grain color variation that adds a touch of luxury and beauty to the piece and a texture to the design, it has a wire frame that is made from high-quality and durable steel with a powder coated finish designed to last a long time. Its round shape makes it ideal for corner spaces and the drum base type gives the end table a unique look and is perfect for those who need extra storage space the top comes off thus you can store your things inside, and the lightweight construction makes it easy to move from one room to another. The side table's surface is smooth for easy cleaning and maintenance. Best of all, no assembly is required so you can start using the round end table right away.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.