47.2" W X 29.5" L X 29.9" H

  • Mfr # 241-13424-13425-13280-ZORO

  • Zoro # G012303196


product price:  $1,138.99
/ea
Free Shipping & Returns

Key Features

Width
47.2"
Length
29.5"
Height
29.9"
Frame Color
Light Honey/Natural/White
Frame Material
Rubber Wood/MDF/Natural Rattan/ Fabric"100% Polyester"/Foam
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
241-13424-13425-13280-ZORO
Zoro #
G012303196
UPC #
193271434022
Country of Origin
Indonesia

Dimensions

Width
47.2"
Length
29.5"
Height
29.9"
Size
4-Piece Set

Details

Frame Color
Light Honey/Natural/White
Frame Material
Rubber Wood/MDF/Natural Rattan/ Fabric"100% Polyester"/Foam
Assembled/Unassembled
Assembly Required(Instructions Comes with the box)
Includes
One Table; Two Dining Benches; One Corner Bench
Care instruction
Wipe Clean, Spot Clean for Upholstery
Style
Bohemian
Features
Handcrafted from Natural Rattan
For Use With
Dining Room

Description

Accompany every meal with the exotic refinement of the stunning Adora dining nook set. Made in Indonesia, this bohemian set includes two benches, one corner seat, and one table. Each seat features a handcrafted rattan frame topped with plush cushions upholstered in sumptuous fabric for superb comfort. The Abella requires table assembly and features a broad, rectangular tabletop to accommodate each member of the table. Conveying carefree delight, the Adora dining nook set is sure to elevate the mood of every meal.Disclaimer: Rattan is a product of nature and may have variations in areas such as, but not limited to, color, pattern, grain and texture. The hair-like strands of rattan/rattan-fiber are common due to the nature of the material.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.