Shop BALI & PARI
Additional $865.00 delivery surcharge applies per item.
See details
See all product information
Create Account
73.2" W X 32.7" L X 57.9" H
- Mfr # 243-13531-13532-13533-13423-ZORO
- Zoro # G412302782
product price:Â
$
1,109.99
/ea
Key Features
Width
73.2"
Length
32.7"
Height
57.9"
Frame Color
Brown/White/Natural
Frame Material
Bench(es): Natural Seagrass + Acacia Wood + Fabric + Foam / Table: Rubber Wood + MDF with Veneer (Table Top)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 243-13531-13532-13533-13423-ZORO
- Zoro #
- G412302782
- UPC #
- 193271412334
- Country of Origin
- Indonesia
- Frame Color
- Brown/White/Natural
- Frame Material
- Bench(es): Natural Seagrass + Acacia Wood + Fabric + Foam / Table: Rubber Wood + MDF with Veneer (Table Top)
- Assembled/Unassembled
- Assembly Required(Instructions Comes with the box)
- Includes
- Two Dining Benches; One Corner Bench; One Dining Table
- For Use With
- Dining Room
- Care instruction
- Wipe Clean, Spot Clean for Upholstery
- Style
- Bohemian
- Features
- Handwoven Natural Seagrass
Dimensions
- Width
- 73.2"
- Length
- 32.7"
- Height
- 57.9"
- Size
- 4-Piece Set
Description
Foster a quality of rustic reprieve for casual meals with the lovely Denver dining nook set. Made in Indonesia, this bohemian set includes one wood table and three benches comprised of solid acacia wood and natural seagrass. Each bench features a foam-padded seat upholstered in sumptuous fabric for superb comfort. The Denver requires assembly and features a broad, rectangular tabletop to accommodate each member of the table. With stunning exotic poise, the Denver dining nook set creates an unforgettable arrangement.Disclaimer: Seagrass is a product of nature and may have variations in areas such as, but not limited to, color, pattern, grain and texture. The hair-like strands of rattan/rattan-like fiber are common due to the nature of the material.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.