
48" W X 29.5" L X 48" H
Mfr # 241-13424-13425-13454-ZORO
Zoro # G712302963
product price:Â $1,319.99
/eaKey Features
Width
48"
Length
29.5"
Height
48"
Frame Color
Light Honey/Natural/White
Frame Material
Natural Seagrass/Natural Rattan/Fabric"100% Polyester"/Foam/MDF
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
241-13424-13425-13454-ZORO
Zoro #
G712302963
UPC #
193271434015
Country of Origin
Indonesia
Dimensions
Width
48"
Length
29.5"
Height
48"
Size
4-Piece Set
Details
Frame Color
Light Honey/Natural/White
Frame Material
Natural Seagrass/Natural Rattan/Fabric"100% Polyester"/Foam/MDF
Assembled/Unassembled
Assembled
Includes
One Table; Two Dining Benches; One Corner Bench
Care instruction
Wipe Clean, Spot Clean for Upholstery
Style
Bohemian
For Use With
Dining Room
Features
Handcrafted from Natural Rattan and Natural Seagrass
Description
Exuding a nature of avantgarde bliss, the Adalina dining nook set combines lavish comfort with exotic appeal. Made in Indonesia, this bohemian set includes two benches, one corner seat, and one table. Each seat features a handcrafted rattan frame topped with plush cushions upholstered in sumptuous fabric for superb comfort. The Adalina will arrive fully assembled and features a broad, round tabletop to accommodate each member of the table. Capturing the allure of paradise with enchanting craftsmanship, the Adalina dining nook set is a wonderful setting for any occasion.Disclaimer: Rattan is a product of nature and may have variations in areas such as, but not limited to, color, pattern, grain and texture. The hair-like strands of rattan/rattan-fiber are common due to the nature of the material.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.