Shop BALI & PARI
See all product information
Create Account
43.3" W X 29.9" L X 27.6" H
- Mfr # 241-13424-13425-13423-ZORO
- Zoro # G912303081
product price:Â
$
1,129.99
/ea
Free Shipping & Returns
Key Features
Width
43.3"
Length
29.9"
Height
27.6"
Frame Color
Light Honey/Natural/White
Frame Material
Rubber Wood/MDF/Natural Rattan/ Fabric"100% Polyester"/Foam
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 241-13424-13425-13423-ZORO
- Zoro #
- G912303081
- UPC #
- 193271434039
- Country of Origin
- Indonesia
- Frame Color
- Light Honey/Natural/White
- Frame Material
- Rubber Wood/MDF/Natural Rattan/ Fabric"100% Polyester"/Foam
- Assembled/Unassembled
- Assembly Required(Instructions Comes with the box)
- Includes
- One Table; Two Dining Benches; One Corner Bench
- Features
- Handcrafted from Natural Rattan
- Style
- Bohemian
- Care instruction
- Wipe Clean, Spot Clean for Upholstery
- For Use With
- Dining Room
Dimensions
- Width
- 43.3"
- Length
- 29.9"
- Height
- 27.6"
- Size
- 4-Piece Set
Description
Bring a harmonious atmosphere of carefree refinement to every meal with the stunning Aina dining nook set. Made in Indonesia, this bohemian set includes two benches, one corner seat, and one table. Each seat features a handcrafted rattan frame topped with plush cushions upholstered in sumptuous fabric for superb comfort. The Aina requires table assembly and features a broad, rectangular tabletop to accommodate each member of the table. Invoking exotic elegance, the Aina dining nook set uplifts the mood of any occasion.Disclaimer: Rattan is a product of nature and may have variations in areas such as, but not limited to, color, pattern, grain and texture. The hair-like strands of rattan/rattan-fiber are common due to the nature of the material.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.