57.9" W X 34.3" L X 20.7" H

  • Mfr # 244-13536-13537-13423-ZORO

  • Zoro # G112302914


product price:  $1,029.99
/ea
Free Shipping & Returns

Key Features

Width
57.9"
Length
34.3"
Height
20.7"
Frame Color
Light Honey/White
Frame Material
Natural Rattan Peels(Backrest Webbing & frame)/Veneered MDF(Table Top)/Plywood(Underneath Seat)/Acacia Wood(Bench frames)/Rubberwood(Table frame)/Fabric/Foam
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
244-13536-13537-13423-ZORO
Zoro #
G112302914
UPC #
193271412365
Country of Origin
Indonesia

Dimensions

Width
57.9"
Length
34.3"
Height
20.7"
Size
3-Piece Set

Details

Frame Color
Light Honey/White
Frame Material
Natural Rattan Peels(Backrest Webbing & frame)/Veneered MDF(Table Top)/Plywood(Underneath Seat)/Acacia Wood(Bench frames)/Rubberwood(Table frame)/Fabric/Foam
Assembled/Unassembled
Assembly Required(Instructions Comes with the box)
Includes
Two Corner Benches; One Table
For Use With
Dining Room
Features
Handwoven natural rattan embellishments
Style
Bohemian
Care instruction
Wipe Clean, Spot Clean for Upholstery

Description

Enjoy casual meals with the refreshing, exotic flair of the Kalimantan dining nook set. Made in Indonesia, this bohemian piece includes two dining banquettes and one table. Each bench is comprised of acacia wood meticulously wrapped in rattan peel and feature plush seat cushions upholstered in sumptuous fabric. The Kalimantan requires assembly and features a broad, rectangular tabletop to accommodate each member of the table. Tapered legs complement the sleek geometry of the set, making the Kalimantan dining nook set a fantastic dining centerpiece.Disclaimer: Rattan is a product of nature and may have variations in areas such as, but not limited to, color, pattern, grain and texture. The hair-like strands of rattan/rattan-fiber are common due to the nature of the material.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.