76.7" W X 32.3" L X 62.6" H

  • Mfr # 242-13542-13543-13423-ZORO

  • Zoro # G312303032


product price:  $819.99
/ea
Additional $640.00 delivery surcharge applies per item.
See details

Key Features

Width
76.7"
Length
32.3"
Height
62.6"
Frame Color
Kubu Grey/Oak Brown/Off-White
Frame Material
Kubu Grey Rattan + Natural Rattan(Bench frames) /Rubber Wood(Table) / MDF(Table Top)/ Fabric "100% Polyester"/Foam/ Acacia Wood(Bench Legs) / Rubber Wood (Table Legs)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
242-13542-13543-13423-ZORO
Zoro #
G312303032
UPC #
193271412426
Country of Origin
Indonesia

Dimensions

Width
76.7"
Length
32.3"
Height
62.6"
Size
3-Piece Set

Details

Frame Color
Kubu Grey/Oak Brown/Off-White
Frame Material
Kubu Grey Rattan + Natural Rattan(Bench frames) /Rubber Wood(Table) / MDF(Table Top)/ Fabric "100% Polyester"/Foam/ Acacia Wood(Bench Legs) / Rubber Wood (Table Legs)
Assembled/Unassembled
Assembly Required(Instructions Comes with the box)
Includes
Two Corner Benches; One Table
Care instruction
Wipe Clean, Spot Clean for Upholstery
Style
Bohemian
For Use With
Dining Room
Features
Handcrafted Natural Kubu Rattan Benches

Description

Delight in an air of exotic serenity for casual meals with the lovely Raisa dining nook set. Made in Indonesia, this bohemian set includes two benches comprised of handcrafted natural kubu rattan and one sturdy wood table. Each bench is topped with plush, fabric upholstered cushions and features gently curved backrests to encourage carefree relaxation while lending a soothing display. The Raisa requires assembly and utilizes a broad, rectangular tabletop to accommodate each member of the table. Angled legs complete the look, making the Raisa dining nook set a fantastic dining arrangement.Disclaimer: Rattan is a product of nature and may have variations in areas such as, but not limited to, color, pattern, grain and texture. The hair-like strands of rattan/rattan-fiber are common due to the nature of the material.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.