Abbey Modern Bohemian Natural Rattan Dining Chair
- Mfr # 248-14054-ZORO
- Zoro # G823546522
product price:Â
$
164.99
/ea
Free Shipping & Returns
Key Features
Material
Natural Rattan, Fabric "100% Polyester", Foam
Assembly
Assembled
Color
Natural
Width (In.)
23.6 in
Height (In.)
29.7 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 248-14054-ZORO
- Zoro #
- G823546522
- UPC #
- 193271448166
- Country of Origin
- Indonesia
- Material
- Natural Rattan, Fabric "100% Polyester", Foam
- Assembly
- Assembled
- Color
- Natural
- Style
- Bohemian
- For Use With
- Dining Room
Dimensions
- Width (In.)
- 23.6 in
- Height (In.)
- 29.7 in
- Length
- 22.8 in
Description
Impart a tranquil aura to every occasion with the lovely Abbey dining chair. Handcrafted in Indonesia, this serene piece consists of a natural rattan frame fitted with a removable seat cushion upholstered in plush fabric. The gently curved backrest provides superb back support and continues to form sloping armrests for enhanced comfort. The Abbey will arrive fully assembled and is embellished with a braided rattan outline for outstanding charm. A wonderfully fashioned design with calming comfort, the Abbey dining chair elevates the atmosphere of any space. Disclaimer: Rattan is a product of nature and may have variations in areas such as, but not limited to, color, pattern, grain and texture. The hair-like strands of rattan/rattan-fiber are common due to the nature of the material.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.