Abrina Solid Suar Wood End Table
- Mfr # 263-14278-ZORO
- Zoro # G623547439
product price:Â
$
154.99
/ea
Free Shipping & Returns
Key Features
Tabletop Material
Suar Wood
Tabletop Color
Natural Brown
Length
11.8 in
Style
Rustic
Height
15.7 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 263-14278-ZORO
- Zoro #
- G623547439
- UPC #
- 193271466511
- Country of Origin
- Indonesia
Dimensions
- Length
- 11.8 in
- Height
- 15.7 in
- Width
- 11.8 in
Details
- Tabletop Material
- Suar Wood
- Tabletop Color
- Natural Brown
- Style
- Rustic
- Assembled/Unassembled
- Assembled
- For Use With
- Living Room
Description
Take hold of the immaculate beauty created by nature with the Abrina end table. Made in Indonesia, this bohemian piece is expertly hand carved from the trunk of a Suar wood tree. Its unique silhouette features a cut-out base for an airy display that provides excellent stability. The Abrina will arrive fully assembled and showcases the raw grain and natural state of the wood, resulting in no two pieces being exactly alike. With a round tabletop perfect for accommodating the needs of any layout, the Abrina end table is characteristic of rustic refinement.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.