Nomiki Solid Suar Wood End Table
- Mfr # 263-14277-ZORO
- Zoro # G223547471
product price:Â
$
164.99
/ea
Free Shipping & Returns
Key Features
Tabletop Material
Suar Wood
For Use With
Living Room
Width
11.8 in
Length
11.8 in
Tabletop Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 263-14277-ZORO
- Zoro #
- G223547471
- UPC #
- 193271466504
- Country of Origin
- Indonesia
Dimensions
- Width
- 11.8 in
- Length
- 11.8 in
- Height
- 15.7 in
Details
- Tabletop Material
- Suar Wood
- For Use With
- Living Room
- Tabletop Color
- Black
- Assembled/Unassembled
- Assembled
- Style
- Rustic
Description
Sleek modern minimalism and natural beauty combine to form the Nomiki end table. Made in Indonesia, this bohemian piece is expertly hand carved from the trunk of a Suar wood tree. Its hourglass silhouette features smooth surfaces and rounded corners for a soothing presentation from every angle. The Nomiki will arrive fully assembled and is crafted with the raw, unfiltered from of the Suar wood tree, resulting in no two pieces being exactly alike. With a round tabletop that blends well with a variety of layouts, the Nomiki end table brings vibrancy to any shared space.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.